Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Ring Seal, Stretch, 10.5mm ID, PK2

  • Mfr # 4PKF3

  • Zoro # G2939614


product price: $3.55
/pk 2, $1.78/ea

Key Features

Height
0.217 in
Seal Material
Buna N
Seal Durometer
60 Shore A
Color
Black
Temp. Range
-20 Degrees to 230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PKF3
Zoro #
G2939614
UPC #
-
Country of Origin
China

Dimensions

Height
0.217 in
Inside Dia.
0.413 in
Width
0.118 in

Details

Item
V-Ring Seal
Seal Material
Buna N
Seal Durometer
60 Shore A
Color
Black
Temp. Range
-20 Degrees to 230 Degrees F
Type
Stretch Fit
Seal Temp. Range
-20F to +230 F

Description

V-Ring Seal, Inside Dia. 0.413 in, Width 0.118 in, Height 0.217 in, Temp. Range -20 Degrees to 230 Degrees F, Seal Material Buna N, Seal Durometer 60 Shore A, Color Black, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.