V90 Backup Ring
- Mfr # GR-V8-90-386
- Zoro # G922808224
product price:Â
$
76.19
/ea
Key Features
Cut Type
Solid
Dash Number
386
System of Measurement
Inch, Metric
Operating Temperature - Minimum
-13 Degrees F
Material
Viton(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-386
- Zoro #
- G922808224
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Cut Type
- Solid
- Dash Number
- 386
- System of Measurement
- Inch, Metric
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Color
- Black
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Durometer
- 90
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Cross-Section Shape
- Rectangular
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V90 Backup Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 3/16 in
- Inside Diameter - Nominal
- 17 1/64 in
- Outside Diameter - Nominal
- 17 3/8 in
- Axial Thickness
- 0.06 in
- Outside Diameter - Actual
- 17.37 in
- Inside Diameter - Actual
- 17.01 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.06 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.