Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring
- Mfr # GR-V8-90-389
- Zoro # G622808364
product price:Â
$
91.15
/ea
Key Features
Outside Diameter - Nominal
20 3/8 in
Cross-Section Width
3/16 in
Cut Type
Solid
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
O-Ring Material Compatibility
Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-389
- Zoro #
- G622808364
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Cut Type
- Solid
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Durometer
- 90
- Operating Temperature - Minimum
- -13 Degrees F
- Dash Number
- 389
- Cross-Section Shape
- Rectangular
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Item
- V90 Backup Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 20 3/8 in
- Cross-Section Width
- 3/16 in
- Inside Diameter - Actual
- 20.01 in
- Axial Thickness
- 0.06 in
- Outside Diameter - Actual
- 20.37 in
- Inside Diameter - Nominal
- 20 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.06 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.