Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring
- Mfr # GR-V8-90-394
- Zoro # G522808297
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter - Nominal
25 in
Color
Black
Axial Thickness
0.06 in
Cross-Section Shape
Rectangular
Cross-Section Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-394
- Zoro #
- G522808297
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Cross-Section Shape
- Rectangular
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Durometer
- 90
- Operating Temperature - Maximum
- 482 Degrees F
- Material
- Viton(R)
- Dash Number
- 394
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V90 Backup Ring
- System of Measurement
- Inch, Metric
- Cut Type
- Solid
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 25 in
- Axial Thickness
- 0.06 in
- Cross-Section Width
- 3/16 in
- Outside Diameter - Actual
- 25.36 in
- Inside Diameter - Actual
- 24.99 in
- Outside Diameter - Nominal
- 25 23/64 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.06 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.