V90 Backup Ring
- Mfr # GR-V8-90-395
- Zoro # G822808409
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
482 Degrees F
O-Ring Material Compatibility
Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
Axial Thickness
0.06 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-395
- Zoro #
- G822808409
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Color
- Black
- Durometer
- 90
- Cross-Section Shape
- Rectangular
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Item
- V90 Backup Ring
- Dash Number
- 395
- Cut Type
- Solid
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Axial Thickness
- 0.06 in
- Cross-Section Width
- 3/16 in
- Inside Diameter - Nominal
- 26 in
- Outside Diameter - Actual
- 26.36 in
- Outside Diameter - Nominal
- 26 23/64 in
- Inside Diameter - Actual
- 25.99 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.06 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.