Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring
- Mfr # GR-V8-90-435
- Zoro # G822808416
product price:Â
$
28.39
/ea
Key Features
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Color
Black
System of Measurement
Inch, Metric
Durometer
90
Outside Diameter - Actual
6.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V8-90-435
- Zoro #
- G822808416
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter - Actual
- 6.27 in
- Inside Diameter - Nominal
- 5 51/64 in
- Axial Thickness
- 0.095 in
- Inside Diameter - Actual
- 5.8 in
- Cross-Section Width
- 15/64 in
- Outside Diameter - Nominal
- 6 17/64 in
Details
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- System of Measurement
- Inch, Metric
- Durometer
- 90
- Item
- V90 Backup Ring
- Cut Type
- Solid
- Dash Number
- 435
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Cross-Section Shape
- Rectangular
- Operating Temperature - Minimum
- -13 Degrees F
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.