V90 Backup Ring
- Mfr # GR-V8-90-438
- Zoro # G922808477
product price:Â
$
29.49
/ea
Key Features
Axial Thickness
0.095 in
Cut Type
Solid
Material
Viton(R)
Outside Diameter - Nominal
6 3/4 in
Inside Diameter - Nominal
6 9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-438
- Zoro #
- G922808477
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Cut Type
- Solid
- Material
- Viton(R)
- Item
- V90 Backup Ring
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- System of Measurement
- Inch, Metric
- Dash Number
- 438
- Durometer
- 90
- Operating Temperature - Minimum
- -13 Degrees F
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Cross-Section Shape
- Rectangular
- Operating Temperature - Maximum
- 482 Degrees F
- Color
- Black
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Axial Thickness
- 0.095 in
- Outside Diameter - Nominal
- 6 3/4 in
- Inside Diameter - Nominal
- 6 9/32 in
- Outside Diameter - Actual
- 6.75 in
- Inside Diameter - Actual
- 6.27 in
- Cross-Section Width
- 15/64 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.