V90 Backup Ring
- Mfr # GR-V8-90-440
- Zoro # G822808362
product price:Â
$
31.29
/ea
Key Features
Axial Thickness
0.095 in
Dash Number
440
Operating Temperature - Minimum
-13 Degrees F
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Durometer
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-440
- Zoro #
- G822808362
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Dash Number
- 440
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Durometer
- 90
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Material
- Viton(R)
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Rectangular
- Item
- V90 Backup Ring
- Color
- Black
- Cut Type
- Solid
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Axial Thickness
- 0.095 in
- Outside Diameter - Actual
- 7.25 in
- Cross-Section Width
- 15/64 in
- Inside Diameter - Nominal
- 6 25/32 in
- Inside Diameter - Actual
- 6.77 in
- Outside Diameter - Nominal
- 7 1/4 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.