Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring
- Mfr # GR-V8-90-447
- Zoro # G722808721
product price:Â
$
42.69
/ea
Key Features
Operating Temperature - Maximum
482 Degrees F
Cut Type
Solid
Axial Thickness
0.095 in
Operating Temperature - Minimum
-13 Degrees F
Durometer
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-447
- Zoro #
- G722808721
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Operating Temperature - Maximum
- 482 Degrees F
- Cut Type
- Solid
- Operating Temperature - Minimum
- -13 Degrees F
- Durometer
- 90
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Color
- Black
- Dash Number
- 447
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V90 Backup Ring
- Cross-Section Shape
- Rectangular
- Material
- Viton(R)
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Axial Thickness
- 0.095 in
- Outside Diameter - Actual
- 9.5 in
- Cross-Section Width
- 15/64 in
- Inside Diameter - Actual
- 9.02 in
- Inside Diameter - Nominal
- 9 1/32 in
- Outside Diameter - Nominal
- 9 1/2 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.