Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring
- Mfr # GR-V8-90-457
- Zoro # G722808288
product price:Â
$
71.99
/ea
Key Features
Outside Diameter - Nominal
14 1/2 in
Inside Diameter - Actual
14.02 in
Axial Thickness
0.095 in
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Inside Diameter - Nominal
14 1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-457
- Zoro #
- G722808288
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Dash Number
- 457
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- Color
- Black
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Rectangular
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cut Type
- Solid
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Durometer
- 90
- Item
- V90 Backup Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Nominal
- 14 1/2 in
- Inside Diameter - Actual
- 14.02 in
- Axial Thickness
- 0.095 in
- Inside Diameter - Nominal
- 14 1/32 in
- Outside Diameter - Actual
- 14.5 in
- Cross-Section Width
- 15/64 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.