V90 Backup Ring
- Mfr # GR-V8-90-464
- Zoro # G022808896
product price:Â
$
95.19
/ea
Key Features
Inside Diameter - Actual
17.5 in
Inside Diameter - Nominal
17 1/2 in
Material
Viton(R)
Cut Type
Solid
System of Measurement
Inch, Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V8-90-464
- Zoro #
- G022808896
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Inside Diameter - Actual
- 17.5 in
- Inside Diameter - Nominal
- 17 1/2 in
- Outside Diameter - Actual
- 17.98 in
- Outside Diameter - Nominal
- 17 31/32 in
- Cross-Section Width
- 15/64 in
- Axial Thickness
- 0.095 in
Details
- Item
- V90 Backup Ring
- Material
- Viton(R)
- Cut Type
- Solid
- System of Measurement
- Inch, Metric
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 90
- Dash Number
- 464
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Cross-Section Shape
- Rectangular
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.