V90 Backup Ring
- Mfr # GR-V8-90-469
- Zoro # G822808249
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Cross-Section Width
15/64 in
O-Ring Material Compatibility
Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
Inside Diameter - Actual
20 in
Operating Temperature - Maximum
482 Degrees F
Inside Diameter - Nominal
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-469
- Zoro #
- G822808249
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Item
- V90 Backup Ring
- Material
- Viton(R)
- Durometer
- 90
- Cross-Section Shape
- Rectangular
- Dash Number
- 469
- Cut Type
- Solid
- Operating Temperature - Minimum
- -13 Degrees F
- System of Measurement
- Inch, Metric
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Cross-Section Width
- 15/64 in
- Inside Diameter - Actual
- 20 in
- Inside Diameter - Nominal
- 20 in
- Axial Thickness
- 0.095 in
- Outside Diameter - Nominal
- 20 15/32 in
- Outside Diameter - Actual
- 20.48 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.