V90 Backup Ring
- Mfr # GR-V8-90-471
- Zoro # G122808529
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
482 Degrees F
Inside Diameter - Actual
22 in
Durometer
90
Cross-Section Shape
Rectangular
Cross-Section Width
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-471
- Zoro #
- G122808529
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 90
- Cross-Section Shape
- Rectangular
- Material
- Viton(R)
- Dash Number
- 471
- Cut Type
- Solid
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Item
- V90 Backup Ring
- Color
- Black
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- System of Measurement
- Inch, Metric
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Operating Temperature - Minimum
- -13 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 22 in
- Cross-Section Width
- 15/64 in
- Outside Diameter - Nominal
- 22 15/32 in
- Outside Diameter - Actual
- 22.48 in
- Inside Diameter - Nominal
- 22 in
- Axial Thickness
- 0.095 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.