Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring
- Mfr # GR-V8-90-475
- Zoro # G222808863
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Cut Type
Solid
Inside Diameter - Actual
26 in
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Outside Diameter - Nominal
26 15/32 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-475
- Zoro #
- G222808863
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Cut Type
- Solid
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Color
- Black
- Operating Temperature - Maximum
- 482 Degrees F
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Dash Number
- 475
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Durometer
- 90
- Material
- Viton(R)
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V90 Backup Ring
- Cross-Section Shape
- Rectangular
- System of Measurement
- Inch, Metric
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 26 in
- Outside Diameter - Nominal
- 26 15/32 in
- Axial Thickness
- 0.095 in
- Inside Diameter - Nominal
- 26 in
- Cross-Section Width
- 15/64 in
- Outside Diameter - Actual
- 26.48 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.