Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring, PK10
- Mfr # GR-V8-90-048/10
- Zoro # G422808649
product price:Â
$
50.29
/pk of 10, $5.03/ea
Key Features
Outside Diameter - Actual
4.87 in
Outside Diameter - Nominal
4 7/8 in
Axial Thickness
0.045 in
Cross-Section Width
3/64 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-048/10
- Zoro #
- G422808649
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- System of Measurement
- Inch, Metric
- Cut Type
- Solid
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Cross-Section Shape
- Rectangular
- Material
- Viton(R)
- Item
- V90 Backup Ring
- Dash Number
- 048
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Durometer
- 90
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 4.87 in
- Outside Diameter - Nominal
- 4 7/8 in
- Axial Thickness
- 0.045 in
- Cross-Section Width
- 3/64 in
- Inside Diameter - Nominal
- 4 49/64 in
- Inside Diameter - Actual
- 4.77 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.