V90 Backup Ring, PK10
- Mfr # GR-V8-90-147/10
- Zoro # G122808468
product price:Â
$
44.89
/pk of 10, $4.49/ea
Key Features
Outside Diameter - Nominal
2 7/8 in
Outside Diameter - Actual
2.88 in
Inside Diameter - Actual
2.71 in
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-147/10
- Zoro #
- G122808468
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V90 Backup Ring
- Color
- Black
- Cut Type
- Solid
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Material
- Viton(R)
- Operating Temperature - Minimum
- -13 Degrees F
- Cross-Section Shape
- Rectangular
- Durometer
- 90
- Operating Temperature - Maximum
- 482 Degrees F
- Dash Number
- 147
- System of Measurement
- Inch, Metric
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 2 7/8 in
- Outside Diameter - Actual
- 2.88 in
- Inside Diameter - Actual
- 2.71 in
- Inside Diameter - Nominal
- 2 45/64 in
- Cross-Section Width
- 3/32 in
- Axial Thickness
- 0.045 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.