V90 Backup Ring, PK10
- Mfr # GR-V8-90-228/10
- Zoro # G122808505
product price:Â
$
39.59
/pk of 10, $3.96/ea
Key Features
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Operating Temperature - Minimum
-13 Degrees F
Cross-Section Width
1/8 in
Dash Number
228
Cut Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V8-90-228/10
- Zoro #
- G122808505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cross-Section Width
- 1/8 in
- Inside Diameter - Nominal
- 2 17/64 in
- Inside Diameter - Actual
- 2.27 in
- Axial Thickness
- 0.04 in
- Outside Diameter - Actual
- 2.51 in
- Outside Diameter - Nominal
- 2 33/64 in
Details
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Operating Temperature - Minimum
- -13 Degrees F
- Dash Number
- 228
- Cut Type
- Solid
- Durometer
- 90
- Color
- Black
- Cross-Section Shape
- Rectangular
- Operating Temperature - Maximum
- 482 Degrees F
- Material
- Viton(R)
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- System of Measurement
- Inch, Metric
- Item
- V90 Backup Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.04 in, Durometer 90, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.