V90 Backup Ring, PK10
- Mfr # GR-V8-90-232/10
- Zoro # G822808379
product price:Â
$
49.49
/pk of 10, $4.95/ea
Key Features
Inside Diameter - Nominal
2 3/4 in
Color
Black
O-Ring Material Compatibility
Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
Durometer
90
Inside Diameter - Actual
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-232/10
- Zoro #
- G822808379
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Durometer
- 90
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Dash Number
- 232
- Cut Type
- Solid
- Item
- V90 Backup Ring
- Cross-Section Shape
- Rectangular
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Inside Diameter - Nominal
- 2 3/4 in
- Inside Diameter - Actual
- 2.76 in
- Cross-Section Width
- 1/8 in
- Outside Diameter - Actual
- 2.99 in
- Outside Diameter - Nominal
- 2 63/64 in
- Axial Thickness
- 0.04 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.04 in, Durometer 90, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.