Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring, PK10
- Mfr # GR-V8-90-320/10
- Zoro # G722808196
product price:Â
$
32.59
/pk of 10, $3.26/ea
Key Features
Durometer
90
Inside Diameter - Nominal
1 9/64 in
Operating Temperature - Minimum
-13 Degrees F
Cross-Section Width
3/16 in
Operating Temperature - Maximum
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-320/10
- Zoro #
- G722808196
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Durometer
- 90
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- Color
- Black
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Item
- V90 Backup Ring
- Material
- Viton(R)
- Cut Type
- Solid
- Dash Number
- 320
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Cross-Section Shape
- Rectangular
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 1 9/64 in
- Cross-Section Width
- 3/16 in
- Inside Diameter - Actual
- 1.14 in
- Outside Diameter - Actual
- 1.5 in
- Outside Diameter - Nominal
- 1 1/2 in
- Axial Thickness
- 0.06 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.06 in, Durometer 90, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.