Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring, PK15
- Mfr # GR-V8-90-216/15
- Zoro # G722808950
product price:Â
$
26.89
/pk of 15, $1.79/ea
Key Features
Inside Diameter - Nominal
1 9/64 in
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Material
Viton(R)
Inside Diameter - Actual
1.14 in
Cross-Section Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-216/15
- Zoro #
- G722808950
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Material
- Viton(R)
- Cross-Section Shape
- Rectangular
- Durometer
- 90
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V90 Backup Ring
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Dash Number
- 216
- Color
- Black
- System of Measurement
- Inch, Metric
- Cut Type
- Solid
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 1 9/64 in
- Inside Diameter - Actual
- 1.14 in
- Cross-Section Width
- 1/8 in
- Outside Diameter - Nominal
- 1 3/8 in
- Axial Thickness
- 0.04 in
- Outside Diameter - Actual
- 1.38 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.04 in, Durometer 90, Color Black, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.