V90 Backup Ring, PK2
- Mfr # GR-V8-90-170/2
- Zoro # G822808775
product price:Â
$
34.89
/pk of 2, $17.45/ea
Key Features
System of Measurement
Inch, Metric
Cross-Section Shape
Rectangular
Cross-Section Width
3/32 in
Outside Diameter - Actual
7.94 in
Axial Thickness
0.045 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-170/2
- Zoro #
- G822808775
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Rectangular
- Dash Number
- 170
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Material
- Viton(R)
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Durometer
- 90
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V90 Backup Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Color
- Black
- Cut Type
- Solid
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 3/32 in
- Outside Diameter - Actual
- 7.94 in
- Axial Thickness
- 0.045 in
- Inside Diameter - Nominal
- 7 49/64 in
- Outside Diameter - Nominal
- 7 15/16 in
- Inside Diameter - Actual
- 7.77 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.