V90 Backup Ring, PK2
- Mfr # GR-V8-90-174/2
- Zoro # G922808125
product price:Â
$
47.15
/pk of 2, $23.58/ea
Key Features
O-Ring Material Compatibility
Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
Cut Type
Solid
Operating Temperature - Minimum
-13 Degrees F
Outside Diameter - Nominal
8 15/16 in
Dash Number
174
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V8-90-174/2
- Zoro #
- G922808125
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter - Nominal
- 8 15/16 in
- Outside Diameter - Actual
- 8.94 in
- Axial Thickness
- 0.045 in
- Inside Diameter - Nominal
- 8 49/64 in
- Inside Diameter - Actual
- 8.77 in
- Cross-Section Width
- 3/32 in
Details
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Cut Type
- Solid
- Operating Temperature - Minimum
- -13 Degrees F
- Dash Number
- 174
- Operating Temperature - Maximum
- 482 Degrees F
- Material
- Viton(R)
- Item
- V90 Backup Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Durometer
- 90
- Cross-Section Shape
- Rectangular
- Color
- Black
- System of Measurement
- Inch, Metric
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.