V90 Backup Ring, PK2
- Mfr # GR-V8-90-356/2
- Zoro # G122808857
product price:Â
$
38.29
/pk of 2, $19.15/ea
Key Features
Dash Number
356
Outside Diameter - Nominal
5 49/64 in
Color
Black
Axial Thickness
0.06 in
Cross-Section Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-356/2
- Zoro #
- G122808857
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Dash Number
- 356
- Color
- Black
- Cut Type
- Solid
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Cross-Section Shape
- Rectangular
- Item
- V90 Backup Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Durometer
- 90
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 5 49/64 in
- Axial Thickness
- 0.06 in
- Cross-Section Width
- 3/16 in
- Inside Diameter - Nominal
- 5 13/32 in
- Outside Diameter - Actual
- 5.77 in
- Inside Diameter - Actual
- 5.4 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.06 in, Durometer 90, Color Black, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.