V90 Backup Ring, PK2
- Mfr # GR-V8-90-431/2
- Zoro # G922808613
product price:Â
$
47.49
/pk of 2, $23.75/ea
Key Features
Material
Viton(R)
Cross-Section Shape
Rectangular
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Cross-Section Width
15/64 in
Durometer
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V8-90-431/2
- Zoro #
- G922808613
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cross-Section Width
- 15/64 in
- Outside Diameter - Actual
- 5.77 in
- Inside Diameter - Actual
- 5.3 in
- Outside Diameter - Nominal
- 5 49/64 in
- Inside Diameter - Nominal
- 5 19/64 in
- Axial Thickness
- 0.095 in
Details
- Material
- Viton(R)
- Cross-Section Shape
- Rectangular
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Durometer
- 90
- Operating Temperature - Minimum
- -13 Degrees F
- System of Measurement
- Inch, Metric
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Dash Number
- 431
- Item
- V90 Backup Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Color
- Black
- Cut Type
- Solid
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.