V90 Backup Ring, PK2
- Mfr # GR-V8-90-433/2
- Zoro # G222808214
product price:Â
$
51.49
/pk of 2, $25.75/ea
Key Features
Operating Temperature - Minimum
-13 Degrees F
Inside Diameter - Nominal
5 35/64 in
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Axial Thickness
0.095 in
Outside Diameter - Actual
6.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-433/2
- Zoro #
- G222808214
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V90 Backup Ring
- Material
- Viton(R)
- Cross-Section Shape
- Rectangular
- Durometer
- 90
- Dash Number
- 433
- Color
- Black
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Operating Temperature - Maximum
- 482 Degrees F
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Cut Type
- Solid
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 5 35/64 in
- Axial Thickness
- 0.095 in
- Outside Diameter - Actual
- 6.02 in
- Outside Diameter - Nominal
- 6 1/64 in
- Cross-Section Width
- 15/64 in
- Inside Diameter - Actual
- 5.55 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.