Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring, PK25
- Mfr # GR-V8-90-029/25
- Zoro # G522808372
product price:Â
$
40.49
/pk of 25, $1.62/ea
Key Features
System of Measurement
Inch, Metric
Operating Temperature - Minimum
-13 Degrees F
Outside Diameter - Actual
1.62 in
Outside Diameter - Nominal
1 5/8 in
Durometer
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-029/25
- Zoro #
- G522808372
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch, Metric
- Operating Temperature - Minimum
- -13 Degrees F
- Durometer
- 90
- Material
- Viton(R)
- Cut Type
- Solid
- Operating Temperature - Maximum
- 482 Degrees F
- Dash Number
- 029
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Color
- Black
- Cross-Section Shape
- Rectangular
- Item
- V90 Backup Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Actual
- 1.62 in
- Outside Diameter - Nominal
- 1 5/8 in
- Axial Thickness
- 0.045 in
- Cross-Section Width
- 3/64 in
- Inside Diameter - Nominal
- 1 33/64 in
- Inside Diameter - Actual
- 1.52 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.