Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring, PK25
- Mfr # GR-V8-90-102/25
- Zoro # G322808138
product price:Â
$
19.69
/pk of 25, $0.79/ea
Key Features
Outside Diameter - Actual
0.25 in
Cross-Section Shape
Rectangular
Inside Diameter - Nominal
5/64 in
Cross-Section Width
3/32 in
Operating Temperature - Maximum
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-102/25
- Zoro #
- G322808138
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Cross-Section Shape
- Rectangular
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 90
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Color
- Black
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cut Type
- Solid
- Standards
- ASTM D1418, ASTM D2000 / SAE J200, ISO / DIN 1629
- Item
- V90 Backup Ring
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Operating Temperature - Minimum
- -40 Degrees F
- Dash Number
- 102
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 0.25 in
- Inside Diameter - Nominal
- 5/64 in
- Cross-Section Width
- 3/32 in
- Axial Thickness
- 0.045 in
- Outside Diameter - Nominal
- 1/4 in
- Inside Diameter - Actual
- 0.08 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.