V90 Backup Ring, PK25
- Mfr # GR-V8-90-103/25
- Zoro # G622808838
product price:Â
$
19.69
/pk of 25, $0.79/ea
Key Features
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Inside Diameter - Nominal
7/64 in
System of Measurement
Inch, Metric
Cross-Section Shape
Rectangular
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-103/25
- Zoro #
- G622808838
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Rectangular
- Color
- Black
- Operating Temperature - Minimum
- -40 Degrees F
- Standards
- ASTM D1418, ASTM D2000 / SAE J200, ISO / DIN 1629
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 90
- Cut Type
- Solid
- Dash Number
- 103
- Material
- Viton(R)
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Item
- V90 Backup Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 7/64 in
- Inside Diameter - Actual
- 0.11 in
- Cross-Section Width
- 3/32 in
- Outside Diameter - Nominal
- 9/32 in
- Outside Diameter - Actual
- 0.28 in
- Axial Thickness
- 0.045 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.