V90 Backup Ring, PK25
- Mfr # GR-V8-90-119/25
- Zoro # G122808154
product price:Â
$
34.69
/pk of 25, $1.39/ea
Key Features
Inside Diameter - Nominal
61/64 in
Cross-Section Width
3/32 in
O-Ring Material Compatibility
Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
Operating Temperature - Maximum
482 Degrees F
Dash Number
119
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-119/25
- Zoro #
- G122808154
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- V90 Backup Ring
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Operating Temperature - Maximum
- 482 Degrees F
- Dash Number
- 119
- Durometer
- 90
- Operating Temperature - Minimum
- -13 Degrees F
- System of Measurement
- Inch, Metric
- Cut Type
- Solid
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Material
- Viton(R)
- Cross-Section Shape
- Rectangular
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 61/64 in
- Cross-Section Width
- 3/32 in
- Inside Diameter - Actual
- 0.96 in
- Outside Diameter - Nominal
- 1 1/8 in
- Axial Thickness
- 0.045 in
- Outside Diameter - Actual
- 1.13 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.