V90 Backup Ring, PK25
- Mfr # GR-V8-90-206/25
- Zoro # G822808317
product price:Â
$
29.49
/pk of 25, $1.18/ea
Key Features
Cross-Section Shape
Rectangular
Cross-Section Width
1/8 in
Inside Diameter - Nominal
33/64 in
Inside Diameter - Actual
0.52 in
Operating Temperature - Maximum
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-206/25
- Zoro #
- G822808317
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- V90 Backup Ring
- Cross-Section Shape
- Rectangular
- Operating Temperature - Maximum
- 482 Degrees F
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Durometer
- 90
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Operating Temperature - Minimum
- -13 Degrees F
- Cut Type
- Solid
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Dash Number
- 206
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Cross-Section Width
- 1/8 in
- Inside Diameter - Nominal
- 33/64 in
- Inside Diameter - Actual
- 0.52 in
- Axial Thickness
- 0.04 in
- Outside Diameter - Nominal
- 3/4 in
- Outside Diameter - Actual
- 0.75 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.04 in, Durometer 90, Color Black, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.