V90 Backup Ring, PK25
- Mfr # GR-V8-90-210/25
- Zoro # G722808868
product price:Â
$
34.69
/pk of 25, $1.39/ea
Key Features
Axial Thickness
0.04 in
Outside Diameter - Actual
1 in
Inside Diameter - Nominal
49/64 in
Cross-Section Shape
Rectangular
Dash Number
210
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-210/25
- Zoro #
- G722808868
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Cross-Section Shape
- Rectangular
- Dash Number
- 210
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Item
- V90 Backup Ring
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 90
- Material
- Viton(R)
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Cut Type
- Solid
- System of Measurement
- Inch, Metric
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Axial Thickness
- 0.04 in
- Outside Diameter - Actual
- 1 in
- Inside Diameter - Nominal
- 49/64 in
- Inside Diameter - Actual
- 0.77 in
- Outside Diameter - Nominal
- 1 in
- Cross-Section Width
- 1/8 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.04 in, Durometer 90, Color Black, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.