V90 Backup Ring, PK4
- Mfr # GR-V8-90-161/4
- Zoro # G322808695
product price:Â
$
36.49
/pk of 4, $9.12/ea
Key Features
Dash Number
161
Durometer
90
Outside Diameter - Actual
5.69 in
Inside Diameter - Nominal
5 33/64 in
Operating Temperature - Maximum
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-161/4
- Zoro #
- G322808695
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Dash Number
- 161
- Durometer
- 90
- Item
- V90 Backup Ring
- Operating Temperature - Maximum
- 482 Degrees F
- System of Measurement
- Inch, Metric
- Operating Temperature - Minimum
- -13 Degrees F
- Cut Type
- Solid
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Material
- Viton(R)
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Cross-Section Shape
- Rectangular
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Color
- Black
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Actual
- 5.69 in
- Inside Diameter - Nominal
- 5 33/64 in
- Inside Diameter - Actual
- 5.52 in
- Cross-Section Width
- 3/32 in
- Axial Thickness
- 0.045 in
- Outside Diameter - Nominal
- 5 11/16 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.