Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring, PK4
- Mfr # GR-V8-90-253/4
- Zoro # G722808554
product price:Â
$
40.59
/pk of 4, $10.15/ea
Key Features
Outside Diameter - Actual
5.63 in
Outside Diameter - Nominal
5 5/8 in
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Axial Thickness
0.04 in
Material
Viton(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V8-90-253/4
- Zoro #
- G722808554
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter - Actual
- 5.63 in
- Outside Diameter - Nominal
- 5 5/8 in
- Axial Thickness
- 0.04 in
- Cross-Section Width
- 1/8 in
- Inside Diameter - Actual
- 5.39 in
- Inside Diameter - Nominal
- 5 25/64 in
Details
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Material
- Viton(R)
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Item
- V90 Backup Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cross-Section Shape
- Rectangular
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 90
- System of Measurement
- Inch, Metric
- Cut Type
- Solid
- Dash Number
- 253
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.04 in, Durometer 90, Color Black, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.