V90 Backup Ring, PK5
- Mfr # GR-V8-90-156/5
- Zoro # G722808684
product price:Â
$
35.49
/pk of 5, $7.10/ea
Key Features
O-Ring Material Compatibility
Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Dash Number
156
Outside Diameter - Actual
4.44 in
Outside Diameter - Nominal
4 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-156/5
- Zoro #
- G722808684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Dash Number
- 156
- Durometer
- 90
- Item
- V90 Backup Ring
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Cut Type
- Solid
- Cross-Section Shape
- Rectangular
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 4.44 in
- Outside Diameter - Nominal
- 4 7/16 in
- Axial Thickness
- 0.045 in
- Inside Diameter - Nominal
- 4 17/64 in
- Cross-Section Width
- 3/32 in
- Inside Diameter - Actual
- 4.27 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.