V90 Backup Ring, PK5
- Mfr # GR-V8-90-243/5
- Zoro # G922808798
product price:Â
$
35.69
/pk of 5, $7.14/ea
Key Features
Cross-Section Shape
Rectangular
Axial Thickness
0.04 in
Material
Viton(R)
System of Measurement
Inch, Metric
Cut Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-243/5
- Zoro #
- G922808798
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Cross-Section Shape
- Rectangular
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Cut Type
- Solid
- Durometer
- 90
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V90 Backup Ring
- Dash Number
- 243
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Axial Thickness
- 0.04 in
- Inside Diameter - Actual
- 4.13 in
- Inside Diameter - Nominal
- 4 1/8 in
- Outside Diameter - Nominal
- 4 23/64 in
- Cross-Section Width
- 1/8 in
- Outside Diameter - Actual
- 4.37 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.04 in, Durometer 90, Color Black, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.