V90 Backup Ring, PK50
- Mfr # GR-V8-90-008/50
- Zoro # G622808241
product price:Â
$
29.19
/pk of 50, $0.58/ea
Key Features
Material
Viton(R)
Operating Temperature - Maximum
482 Degrees F
Outside Diameter - Actual
0.31 in
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Inside Diameter - Nominal
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-008/50
- Zoro #
- G622808241
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Durometer
- 90
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cross-Section Shape
- Rectangular
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Cut Type
- Solid
- Dash Number
- 008
- Item
- V90 Backup Ring
- Color
- Black
- System of Measurement
- Inch, Metric
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 0.31 in
- Inside Diameter - Nominal
- 13/64 in
- Axial Thickness
- 0.045 in
- Cross-Section Width
- 3/64 in
- Outside Diameter - Nominal
- 5/16 in
- Inside Diameter - Actual
- 0.2 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.