V90 Backup Ring, PK50
- Mfr # GR-V8-90-109/50
- Zoro # G422808939
product price:Â
$
45.49
/pk of 50, $0.91/ea
Key Features
Inside Diameter - Actual
0.33 in
Inside Diameter - Nominal
21/64 in
Durometer
90
Axial Thickness
0.045 in
System of Measurement
Inch, Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V8-90-109/50
- Zoro #
- G422808939
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Inside Diameter - Actual
- 0.33 in
- Inside Diameter - Nominal
- 21/64 in
- Axial Thickness
- 0.045 in
- Outside Diameter - Actual
- 0.5 in
- Outside Diameter - Nominal
- 1/2 in
- Cross-Section Width
- 3/32 in
Details
- Durometer
- 90
- System of Measurement
- Inch, Metric
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Dash Number
- 109
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Cut Type
- Solid
- Material
- Viton(R)
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Item
- V90 Backup Ring
- Cross-Section Shape
- Rectangular
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.