Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring, PK50
- Mfr # GR-V8-90-113/50
- Zoro # G322808503
product price:Â
$
49.69
/pk of 50, $0.99/ea
Key Features
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Material
Viton(R)
Axial Thickness
0.045 in
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-113/50
- Zoro #
- G322808503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Material
- Viton(R)
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Dash Number
- 113
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Color
- Black
- System of Measurement
- Inch, Metric
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 90
- Cut Type
- Solid
- Cross-Section Shape
- Rectangular
- Item
- V90 Backup Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Axial Thickness
- 0.045 in
- Outside Diameter - Actual
- 0.75 in
- Inside Diameter - Actual
- 0.58 in
- Cross-Section Width
- 3/32 in
- Inside Diameter - Nominal
- 37/64 in
- Outside Diameter - Nominal
- 3/4 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.