Shop ZORO SELECT
See all product information
Create Account
V90 Metric O-Ring, PK10
- Mfr # GR-V2.00X010/90/10
- Zoro # G822824171
product price:Â
$
4.69
/pk of 10, $0.47/ea
Sold in multiples of 4Â pks for
$18.76
Key Features
Inside Diameter - Nominal
25/64 in
Operating Temperature - Maximum
482 Degrees F
Cross-Section Shape
Round
Outside Diameter - Nominal
35/64 in
Cut Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V2.00X010/90/10
- Zoro #
- G822824171
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- V90 Metric O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Cross-Section Shape
- Round
- Cut Type
- Solid
- System of Measurement
- Inch, Metric
- Durometer
- 90
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Material
- Viton(R)
- Operating Temperature - Minimum
- -13 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 25/64 in
- Outside Diameter - Nominal
- 35/64 in
- Outside Diameter - Actual
- 0.55 in
- Inside Diameter - Actual
- 0.39 in
- Cross-Section Width
- 5/64 in
Description
V90 Metric O-Ring, Material Viton(R), Durometer 90, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.