Shop ZORO SELECT
See all product information
Create Account
V90 Metric O-Ring, PK10
- Mfr # GR-V2.50X032/90/10
- Zoro # G822808652
product price:Â
$
13.19
/pk of 10, $1.32/ea
Key Features
Operating Temperature - Maximum
482 Degrees F
Inside Diameter - Nominal
1 17/64 in
Cross-Section Shape
Round
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V2.50X032/90/10
- Zoro #
- G822808652
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Inside Diameter - Nominal
- 1 17/64 in
- Outside Diameter - Nominal
- 1 29/64 in
- Cross-Section Width
- 3/32 in
- Outside Diameter - Actual
- 1.46 in
- Inside Diameter - Actual
- 1.26 in
Details
- Operating Temperature - Maximum
- 482 Degrees F
- Cross-Section Shape
- Round
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Item
- V90 Metric O-Ring
- Operating Temperature - Minimum
- -13 Degrees F
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Durometer
- 90
- Material
- Viton(R)
- Color
- Black
- System of Measurement
- Inch, Metric
- Cut Type
- Solid
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Metric O-Ring, Material Viton(R), Durometer 90, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.