Shop ZORO SELECT
See all product information
Create Account
V90 Metric O-Ring, PK25
- Mfr # GR-V1.50X005/90/25
- Zoro # G222823736
product price:Â
$
7.39
/pk of 25, $0.30/ea
Sold in multiples of 2Â pks for
$14.78
Key Features
Cross-Section Width
1/16 in
Material
Viton(R)
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Outside Diameter - Actual
0.32 in
Inside Diameter - Nominal
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V1.50X005/90/25
- Zoro #
- G222823736
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cross-Section Width
- 1/16 in
- Outside Diameter - Actual
- 0.32 in
- Inside Diameter - Nominal
- 13/64 in
- Inside Diameter - Actual
- 0.2 in
- Outside Diameter - Nominal
- 5/16 in
Details
- Material
- Viton(R)
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- System of Measurement
- Inch, Metric
- Cut Type
- Solid
- Item
- V90 Metric O-Ring
- Durometer
- 90
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Maximum
- 482 Degrees F
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Cross-Section Shape
- Round
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Metric O-Ring, Material Viton(R), Durometer 90, Color Black, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.