V90 Metric O-Ring, PK5
- Mfr # GR-V3.00X044/90/5
- Zoro # G222808160
product price:Â
$
12.39
/pk of 5, $2.48/ea
Key Features
Outside Diameter - Nominal
1 31/32 in
Inside Diameter - Actual
1.73 in
System of Measurement
Inch, Metric
Color
Black
Durometer
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V3.00X044/90/5
- Zoro #
- G222808160
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch, Metric
- Color
- Black
- Durometer
- 90
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Operating Temperature - Maximum
- 482 Degrees F
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cut Type
- Solid
- Material
- Viton(R)
- Item
- V90 Metric O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 1 31/32 in
- Inside Diameter - Actual
- 1.73 in
- Inside Diameter - Nominal
- 1 47/64 in
- Outside Diameter - Actual
- 1.97 in
- Cross-Section Width
- 1/8 in
Description
V90 Metric O-Ring, Material Viton(R), Durometer 90, Color Black, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.