Shop ZORO SELECT
See all product information
Create Account
V90 Metric O-Ring, PK50
- Mfr # GR-V1.60X007.1/90/50
- Zoro # G522808624
product price:Â
$
12.89
/pk of 50, $0.26/ea
Key Features
Outside Diameter - Nominal
13/32 in
Inside Diameter - Nominal
9/32 in
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Outside Diameter - Actual
0.41 in
Inside Diameter - Actual
0.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V1.60X007.1/90/50
- Zoro #
- G522808624
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Color
- Black
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cut Type
- Solid
- System of Measurement
- Inch, Metric
- Durometer
- 90
- Material
- Viton(R)
- Item
- V90 Metric O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 13/32 in
- Inside Diameter - Nominal
- 9/32 in
- Outside Diameter - Actual
- 0.41 in
- Inside Diameter - Actual
- 0.28 in
- Cross-Section Width
- 1/16 in
Description
V90 Metric O-Ring, Material Viton(R), Durometer 90, Color Black, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.