Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, 2-ply, Paper Bag, 10 PK

  • Mfr # 3ZJJ9

  • Zoro # G3092546


product price: $20.79
/pk 10, $2.08/ea

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
2-ply
Filter Type
Paper Bag
For Use With
Clarke Combi Vacuum Upright Model Numbers 514, 517, 518, 614, 618, FiltraVacuum 14 and 18 Upright, Filtra Pac Back Pack, Hawk Upright UVT14 and UB18, N.A.C.E. Upright DM1400 and DM1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZJJ9
Zoro #
G3092546
UPC #
190735707487
Country of Origin
China

Dimensions

Height
1/2 in
Length
14 1/2 in
Width/Diameter
6 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
2-ply
Filter Type
Paper Bag
Item
Vacuum Bag
For Use With
Clarke Combi Vacuum Upright Model Numbers 514, 517, 518, 614, 618, FiltraVacuum 14 and 18 Upright, Filtra Pac Back Pack, Hawk Upright UVT14 and UB18, N.A.C.E. Upright DM1400 and DM1800
Efficiency
Micro Filtration
Fits Vacuum Brand
Clarke, Hawk Enterprises, Nacecare
Bag Reusability
Non-Reusable
Bag Pickup Type
Dry
Ply Count
2-Ply
For Vacuum Type
Upright Vacuum
Bag Material
Paper
Bag Filtration Type
Standard
Filter Efficiency
Up to 99 % at 0.3 microns
Fits Vacuum Models
CombiVac, DM1400, DM1800, FiltraPac, FiltraVac, Pursuit, UVT14, UVT18
Bag Product Grouping
Vacuum Bag

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Clarke, Hawk Enterprises, Nacecare, Fits Vacuum Models DM1400, DM1800, UVT14, UVT18, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/2 in, Length 14 1/2 in, Width/Diameter 6 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.