Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cap, ID 1/4, Inside L 9/16, PK25

  • Mfr # 5RKR3

  • Zoro # G2340451


product price: $4.79
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Rubber
Color
Black
Inside Length
9/16 in
Features
Heat Resistant
Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RKR3
Zoro #
G2340451
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Length
9/16 in
Inside Diameter
1/4 in

Details

Item
Vacuum Cap
Material
Rubber
Color
Black
Features
Heat Resistant

Description

Vacuum Cap, Tube Inside Dia 1/4 In, Special Heat-Treated Material, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.