Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Desiccator, Glass, Amber, I.D. 300mm

  • Mfr # 5YHV5

  • Zoro # G1039577


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Type - Lab Desiccators
Cabinet Desiccator
Overall Height
16 1/2 in
Inside Dia.
300 mm
Number of Shelves
1
Clearance Above Plate
4.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHV5
Zoro #
G1039577
UPC #
190735560952
Country of Origin
China

Dimensions

Overall Height
16 1/2 in
Inside Dia.
300 mm
Plate Height
120mm
Shelf Height
4 3/4 in
Overall Diameter
14 3/8 in
Plate Diameter
10 3/4 in

Details

Item
Desiccator
Type - Lab Desiccators
Cabinet Desiccator
Number of Shelves
1
Clearance Above Plate
4.52 in
Lab Desiccator Material
Co-Polyester
For Use With
Disposable or Reusable Desiccant
Material of Construction
Glass and Porcelain
Color
Amber
Includes
Lid
Type
Cabinet Desiccator
Includes Vacuum Hookup
Vacuum Compatible
Includes Adjustable Shelves
Fixed
Shape
Round
Material
Glass/Porcelain

Description

Desiccator, Type Cabinet Desiccator, Overall Height 16 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 300 mm, Number of Shelves 1, Clearance Above Plate 4.52 in, Plate Height 120mm, Lab Desiccator Material Co-Polyester, Color Amber, For Use With Disposable or Reusable Desiccant, Includes Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.