Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Desiccator, Glass, Clear, I.D. 150mm

  • Mfr # 5YHU5

  • Zoro # G0511865


product price: $36.39
/ea

Key Features

Type - Lab Desiccators
Vacuum Desiccator
Overall Height
11 1/8 in
Inside Dia.
6 1/8 in
Number of Shelves
1
Clearance Above Plate
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHU5
Zoro #
G0511865
UPC #
190735560891
Country of Origin
China

Dimensions

Overall Height
11 1/8 in
Inside Dia.
6 1/8 in
Plate Height
3-1/4 in
Inside Height
9 1/4 in
Inside Width
12 3/4 in
Plate Diameter
5 1/4 in
Overall Diameter
8 1/8 in
Shelf Height
3 1/4 in

Details

Item
Desiccator
Type - Lab Desiccators
Vacuum Desiccator
Number of Shelves
1
Clearance Above Plate
1.77 in
Lab Desiccator Material
Glass, Porcelain
Material of Construction
Glass and Porcelain
Color
Clear
Includes
Lid
Type
Vacuum Desiccator
Includes Adjustable Shelves
Fixed
Includes Vacuum Hookup
Vacuum Compatible
Shape
Round
Material
Glass/Porcelain

Description

Desiccator, Type Vacuum Desiccator, Overall Height 11 1/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 6 1/8 in, Number of Shelves 1, Clearance Above Plate 1.77 in, Plate Height 3-1/4 in, Lab Desiccator Material Glass, Porcelain, Color Clear, Inside Height 9 1/4 in, Inside Width 12 3/4 in, Includes Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.