Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Gauge, Process, 4-1/2 In

  • Mfr # 11A483

  • Zoro # G4255106


product price: $43.89
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Process
Liquid Filled
No
Gauge Nominal Dial Size
4 1/2 in
Basic Gauge Case Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11A483
Zoro #
G4255106
UPC #
190735378465
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
4 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Nominal Dial Size
4 1/2 in
Process Connection Size
1/4 in
Nominal Dial Diameter
4 1/2 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Process
Liquid Filled
No
Basic Gauge Case Material
Aluminum
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Gauge Socket Material
Brass
Basic Gauge Lens Material
Glass
Basic Gauge Sensor Material
Bronze
Gauge Panel Mountable
No
Gauge Sensor Material
Bronze
Calibration Certificate Included
No
Gauge Accuracy
+/-0.50%
Basic Gauge Socket Material
Brass
Gauge Case Material
Cast Aluminum
Case Color
Black
Range
30 in Hg Vac to 0
Gauge Primary Range Values
-30 to 0
Gauge Primary Range Smallest Graduation
1
Item
Process Vacuum Gauge
Gauge Lens Material
Glass
Gauge Case Color
Black
Smallest Graduation
0.5 psi, 1 in Hg
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Operating Temp. Range
-40 Degrees to 140 Degrees F
Connection Location
Lower
Shop By
Closeouts
Dial Color
White
Non-Sparking
No
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Primary Scale Units
in Hg
Sensor Material
Bronze
Gauge Case Liquid
None
Accuracy
+/-0.5%
Liquid-Filled Case
No
Panel-Mountable
No
Scale Type
Single
Standards
ASME
Process Connection Gender
Male
Hazardous Location Rating
Not Rated
Removable Bezel
No
Pressure Gauge Type
Process Pressure Gauge
IP/NEMA Rating
Not Rated
Compatible Process Media
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Process Connection Type
NPT
Process Connection Location
Bottom
Primary Scale Minor Graduations
1
Field Fillable
No
Pressure Range Type
Vacuum
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Lens Material
Glass
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Vibration Resistance
None
Blowout Safety Back
No
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Primary Pressure Range
30 to 0
Freeze Resistant Movement
No
Application
Process Industries
Socket Material
Brass
Case Material
Cast Aluminum
Type
Compound
Operating Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None

Description

Process Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Cast Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.