Zoro Homepage

Vacuum Gauge, Test, 1-1/2 In

  • Mfr # 4FMR9

  • Zoro # G0040372


product price: $17.15
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Corrosion-Resistant Case
Liquid Filled
No
Gauge Nominal Dial Size
1 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FMR9
Zoro #
G0040372
UPC #
190735508794
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
1 1/2 in
Gauge Connection Size
1/8 in
Connection Size
1/8 in NPT
Nominal Dial Size
1 1/2 in
Process Connection Size
1/8 in
Nominal Dial Diameter
1 1/2 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Corrosion-Resistant Case
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Center Back
Gauge Primary Range Units
in Hg
Gauge Sensor Material
316 Stainless Steel
Gauge Panel Mountable
No
Gauge Primary Range Values
-30 to 0
Calibration Certificate Included
No
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Case Color
Stainless Steel
Basic Gauge Socket Material
Stainless Steel
Gauge Accuracy
+/-3-2-3%
Connection Location
Back
Gauge Case Material
304 Stainless Steel
Gauge Lens Material
Acrylic
Gauge Secondary Range Units
kPa
Gauge Secondary Range Values
-100 to 0
Case Color
Silver
Gauge Primary Range Smallest Graduation
1
Range
100 kPa Vac to 0, 30 in Hg Vac to 0
Smallest Graduation
1 in Hg
Item
Commercial Vacuum Gauge
Gauge Socket Material
316 Stainless Steel
Basic Gauge Lens Material
Plastic
Basic Gauge Sensor Material
Stainless Steel
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Accuracy
+/-3-2-3%
Secondary Pressure Range
-100 to 0
Includes Mounting Hardware
No
Process Connection Type
NPT
Application
Test and Measurement
Primary Pressure Range
30 to 0
Primary Scale Minor Graduations
1
Secondary Scale Units
kPa
Blowout Safety Back
No
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Pressure Range Type
Vacuum
Socket Material
316 Stainless Steel
Process Connection Location
Center Back
Accuracy Scale
Mid-Scale
IP/NEMA Rating
Not Rated
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Panel-Mountable
No
Includes Vent Plug
No
Vibration Resistance
None
Gauge Case Liquid
None
Primary Scale Units
in Hg
Dial Color
White
Hazardous Location Rating
Not Rated
Lens Material
Acrylic
Removable Bezel
No
Bezel Material
Crimped Stainless Steel
Sensor Material
316 Stainless Steel
Liquid-Filled Case
No
Field Fillable
No
Scale Type
Dual
Non-Sparking
No
Pressure Gauge Type
Commercial Pressure Gauge
Case Material
304 Stainless Steel
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Secondary Scale Vacuum Measurement - Minimum
-100 kPa
Secondary Scale Vacuum Measurement - Maximum
0 kPa

Description

Commercial Vacuum Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.