Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Gauge, Test, 2-1/2 In

  • Mfr # 4FLV4

  • Zoro # G0038875


product price: $6.49
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General-Purpose Case
Liquid Filled
No
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FLV4
Zoro #
G0038875
UPC #
190735507216
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Nominal Dial Size
2 1/2 in
Process Connection Size
1/4 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General-Purpose Case
Liquid Filled
No
Basic Gauge Case Material
Plastic
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Smallest Graduation
1 in Hg
Gauge Secondary Range Values
-100 to 0
Gauge Primary Range Values
-30 to 0
Range
100 kPa Vac to 0, 30 in Hg Vac to 0
Connection Location
Lower
Gauge Sensor Material
Bronze
Gauge Lens Material
Acrylic
Gauge Socket Material
Brass
Gauge Panel Mountable
No
Gauge Primary Range Smallest Graduation
1
Calibration Certificate Included
No
Gauge Case Material
ABS Plastic
Operating Temp. Range
-40 Degrees to 150 Degrees F
Item
Commercial Vacuum Gauge
Basic Gauge Lens Material
Plastic
Basic Gauge Sensor Material
Bronze
Basic Gauge Socket Material
Brass
Gauge Secondary Range Units
kPa
Gauge Case Color
Black
Case Color
Black
Gauge Accuracy
+/-3-2-3%
Primary Scale Units
in Hg
Sensor Material
Bronze
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Liquid-Filled Case
No
IP/NEMA Rating
Not Rated
Non-Sparking
No
Vibration Resistance
None
Lens Material
Acrylic
Removable Bezel
No
Blowout Safety Back
No
Secondary Scale Units
kPa
Process Connection Gender
Male
Application
Test and Measurement
Socket Material
Brass
Process Connection Location
Bottom
Pressure Range Type
Vacuum
Includes Mounting Hardware
No
Field Fillable
No
Hazardous Location Rating
Not Rated
Gauge Case Liquid
None
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Scale Type
Dual
Primary Pressure Range
30 to 0
Dry Dampening Feature
None
Dial Color
White
Cleaned for Oxygen Service
No
Bezel Material
Crimped Stainless Steel
Process Connection Type
NPT
Accuracy Scale
Mid-Scale
Accuracy
+/-3-2-3%
Panel-Mountable
No
Secondary Pressure Range
-100 to 0
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Primary Scale Minor Graduations
1
Case Material
ABS Plastic

Description

Commercial Vacuum Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Nominal Dial Size 2 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type General Purpose Dial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.